RHP HOUSED BEARING UNIT NP75

Pillow Block Unit

See technical informationSee documents
References
RHP:NP75
Rubix:80222462
Manufacturer :NP75 R
EAN:00747023019496
brand logo
Technical specifications
Inner diameter75 mm
Fixation centre-to-centre distance228 mm
Shaft Height82.6 mm
See all Specifications
Documents

Product details : RHP HOUSED BEARING UNIT NP75


The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.
NP75 - RHP Cast Iron Pillow Block - Inside Diameter 75

Strengths

•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication

Applications

Engineering Bearing Applications

Technical specifications


Attributes
Logistic Weight6060 g
Inner diameter75 mm
Fixation centre-to-centre distance228 mm
Shaft Height82.6 mm
Materialcast iron
Total bearing width77.8 mm
Outer diameter164 mm
Diameter of fixation holes24 mm
Height164 mm
Length275 mm
Seriesnp
Weight9 kg
Number of holes2
Basic static load, radial - C0r49500 N
Basic dynamic load, radial - Cr66000 N
Width74 mm
Show UNSPSC/ECL@SS
£ 180.12 excl. VAT
/ Each
£ 216.14 incl. VAT
  • In stock: Next day delivery