SNR UCF202 BEARING UNIT

SNR - Bearing Unit - UCF.202

See technical informationSee documents
References
SNR:UCF202
Rubix:205A9471
Manufacturer :UCF.202
EAN:3413529507634
brand logo
Technical specifications
Inner diameter15 mm
Width31 mm
Fixation centre-to-centre distance64 mm
See all Specifications
Documents

Product details : SNR UCF202 BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,seal with slinger

Technical specifications


Attributes
Inner diameter15 mm
Width31 mm
Fixation centre-to-centre distance64 mm
Materialcast iron
Height33.3 mm
Length86 mm
Seriesucf200
Total bearing width31 mm
Diameter of fixation holes12 mm
Number of holes4
Basic static load, radial - C0r6650 N
Basic dynamic load, radial - Cr12800 N
Outer diameter47 mm
Weight0.62 kg
Show UNSPSC/ECL@SS
£ 12.86 excl. VAT
/ Each
£ 15.43 incl. VAT
  • Delivery usually within ( 3 ) days