References
SKF:F2BESS 40M-CPSS-DFH
Rubix:216A4723
EAN:07316579306904


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 40.7 mm |
| Fixation centre-to-centre distance | 117 mm |
Product details : SKF F2BESS40M-CPSS-DFH FOOD LINE HSD UNIT
Strengths
- Ready to mount
- Lubricated and sealed bearings
- Quick locking on the shaft
- Large variety of housing shapes, housing materials, and locking methods
- Concentric locking options for high speeds and low vibration
- Lubricated and sealed bearings
- Quick locking on the shaft
- Large variety of housing shapes, housing materials, and locking methods
- Concentric locking options for high speeds and low vibration
Applications
For food and beverage applications
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 40.7 mm |
| Fixation centre-to-centre distance | 117 mm |
| Material | stainless steel |
| Height | 68.8 mm |
| Length | 145 mm |
| Series | food line |
| Total bearing width | 40.7 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 24700 N |
| Outer diameter | 100 mm |
| Weight | 1.4 kg |
Show UNSPSC/ECL@SS
£ 289.58 excl. VAT
/ Each
£ 347.50 incl. VAT
- Delivery usually within ( 3 ) days