References
RHP:MSF25
Rubix:1274527
Manufacturer :MSF25 R
EAN:00747023013418


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 42.21 mm |
| Fixation centre-to-centre distance | 82.5 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MSF25
Self-Lube® cast iron flange bearing units with adapter sleeves
MSF25 - RHP Cast Iron Flange Bearing Unit - 25mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Inner diameter | 25 mm |
| Width | 42.21 mm |
| Fixation centre-to-centre distance | 82.5 mm |
| Material | cast iron |
| Height | 108 mm |
| Length | 108 mm |
| Series | msf |
| Total bearing width | 38.1 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 82.6 mm |
| Weight | 1.3 kg |
Show UNSPSC/ECL@SS
£ 39.65 excl. VAT
/ Each
£ 47.58 incl. VAT
- Delivery usually within ( 2 ) days