References
RHP:MSF1.11/16
Rubix:158A4201
Manufacturer :MSF1.11/16 R
EAN:00747023013029

Documents
Product details : RHP HOUSED BEARING UNIT MSF1.11/16
Self-Lube® cast iron flange bearing units with adapter sleeves
Technical specifications
Attributes
| Logistic Weight | 2800 g |
|---|---|
| Width | 60.53 mm |
| Fixation centre-to-centre distance | 111 mm |
| Height | 115.9 mm |
| Length | 142.9 mm |
| Series | msf |
| Number of holes | 4 |
| Outer diameter | 45 mm |
| Weight | 2.8 kg |
Show UNSPSC/ECL@SS
£ 82.14 excl. VAT
/ Each
£ 98.57 incl. VAT
- Usually arrives within 14 working days
