References
Superseded Ref:-T-UCF214
FAG:UCF214-J7
Rubix:225A7745
Manufacturer :0812171290000
EAN:4047643261265


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Width | 193 mm |
| Fixation centre-to-centre distance | 152 mm |
Documents
Product details : FAG UCF214-J7 FLANGED HOUSING UNIT
Flanged housing unit UCF
Technical specifications
Attributes
| Logistic Weight | 5980 g |
|---|---|
| Inner diameter | 70 mm |
| Width | 193 mm |
| Fixation centre-to-centre distance | 152 mm |
| Material | grey cast iron housing (gusseisen according to jis g 5501); bearing made of standard bearing steel (fag black-series insert) |
| Sealing | one rubber seal and one metal shield |
| Height | 75.4 mm |
| Length | 193 mm |
| Series | ucf |
| Total bearing width | 75.4 mm |
| Diameter of fixation holes | 19 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Outer diameter | 75.4 mm |
| Weight | 5.99 kg |
| Mounting typ | 4-bolt square flanged housing unit (ucf), set-screw locking (two set screws in inner ring) |
Show UNSPSC/ECL@SS
£ 91.54 excl. VAT
/ Each
£ 109.85 incl. VAT
- Delivery usually within ( 7 ) days