References
SNR:UCF212CO
Rubix:205A9639
Manufacturer :UCF.212.CO
EAN:3413529557288




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 143 mm |
Documents
Product details : SNR UCF212CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 143 mm |
| Material | cast iron |
| Height | 68.7 mm |
| Length | 175 mm |
| Series | ucf200 |
| Total bearing width | 65.1 mm |
| Diameter of fixation holes | 19 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Outer diameter | 110 mm |
| Weight | 4.32 kg |
Show UNSPSC/ECL@SS
£ 66.61 excl. VAT
/ Each
£ 79.93 incl. VAT
- Usually arrives within 14 working days