Flanged Unit
Inner diameter | 31.8 mm |
---|---|
Width | 31.8 mm |
Fixation centre-to-centre distance | 130.2 mm |
Inner diameter | 31.8 mm |
---|---|
Width | 31.8 mm |
Fixation centre-to-centre distance | 130.2 mm |
Height | 92.1 mm |
Series | standard |
Total bearing width | 31.8 mm |
Diameter of fixation holes | 13.1 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 28500 N |
Usually arrives within 14 working days