References
SNR:EXFA208
Rubix:205A3022
Manufacturer :EXFA.208
EAN:3413529514533




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 42.8 mm |
| Fixation centre-to-centre distance | 144 mm |
Product details : SNR EXFA208 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flange bearing unit, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 42.8 mm |
| Fixation centre-to-centre distance | 144 mm |
| Material | grey cast iron |
| Height | 175 mm |
| Length | 100 mm |
| Series | exfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 1.78 kg |
Show UNSPSC/ECL@SS
£ 32.16 excl. VAT
/ Each
£ 38.59 incl. VAT
- Usually arrives within 14 working days