Insert bearing Bearing unit
Inner diameter | 25 mm |
---|---|
Width | 31 mm |
Fixation centre-to-centre distance | 83 mm |
Logistics dimensions (L x W x H) | 31x108x60 mm |
---|---|
Logistic Weight | 1010 g |
Inner diameter | 25 mm |
Width | 31 mm |
Fixation centre-to-centre distance | 83 mm |
Material | Bearing steel |
Height | 30 mm |
Length | 108 mm |
Total bearing width | 28 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 19500 N |
Outer diameter | 108 mm |
Usually arrives within 14 working days