Flanged housing unit
Inner diameter | 60 mm |
---|---|
Width | 77.9 mm |
Fixation centre-to-centre distance | 160 mm |
Inner diameter | 60 mm |
---|---|
Width | 77.9 mm |
Fixation centre-to-centre distance | 160 mm |
Material | Grey cast iron |
Length | 195 mm |
Series | TME..-XL-N |
Diameter of fixation holes | 18 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 36000 N |
Basic dynamic load, radial - Cr | 54000 N |
Outer diameter | 195 mm |
In stock: Next day delivery