SKF F4BC108-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
Ball Bearing Unit
See technical informationReferences
SKF:F4BC 108-CPSS-DFH
Rubix:200A1549
EAN:07316577859396


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Width | 40.7 mm |
| Fixation centre-to-centre distance | 102 mm |
Product details : SKF F4BC108-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
Strengths
- Chemical resistant
- Lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
- Lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Width | 40.7 mm |
| Fixation centre-to-centre distance | 102 mm |
| Material | stainless steel |
| Height | 67.9 mm |
| Length | 135 mm |
| Series | bluerange |
| Total bearing width | 38 mm |
| Diameter of fixation holes | 14.2 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 24700 N |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 206.10 excl. VAT
/ Each
£ 247.32 incl. VAT
- Usually arrives within 14 working days