References
SNR:UCF217T04
Rubix:205A9680
Manufacturer :UCF.217.T04
EAN:3413529547678




Technical specifications
| Inner diameter | 85 mm |
|---|---|
| Width | 85.7 mm |
| Fixation centre-to-centre distance | 175 mm |
Product details : SNR UCF217T04 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flanged bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Width | 85.7 mm |
| Fixation centre-to-centre distance | 175 mm |
| Material | gray cast iron |
| Length | 200 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 63800 N |
| Basic dynamic load, radial - Cr | 83200 N |
| Outer diameter | 150 mm |
| Weight | 8.66 kg |
Show UNSPSC/ECL@SS
£ 156.78 excl. VAT
/ Each
£ 188.14 incl. VAT
- Usually arrives within 14 working days