References
SNR:EXFA210
Rubix:205A3026
Manufacturer :EXFA.210
EAN:3413529514557




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 157 mm |
Product details : SNR EXFA210 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flanged bearing unit, re-greasable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | grey cast iron |
| Height | 190 mm |
| Length | 115 mm |
| Series | exfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.41 kg |
Show UNSPSC/ECL@SS
£ 43.13 excl. VAT
/ Each
£ 51.76 incl. VAT
- Usually arrives within 14 working days