References
RHP:SF1.1/4
Rubix:158A5601
Manufacturer :SF1.1/4 R
EAN:00747023028023


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Width | 46.41 mm |
| Fixation centre-to-centre distance | 105 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SF1-1/4
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SF1.1/4 - RHP Cast Iron Flange Bearing Unit - 1.1/4 Inch Diameter
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Inner diameter | 31.75 mm |
| Width | 46.41 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | cast iron |
| Height | 136.5 mm |
| Length | 136.5 mm |
| Series | sf |
| Total bearing width | 111.1 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Outer diameter | 111.1 mm |
Show UNSPSC/ECL@SS
£ 44.02 excl. VAT
/ Each
£ 52.82 incl. VAT
- In stock: Next day delivery