References
Timken:GVFTD1 1/8
Rubix:395A9573
EAN:0087796057692


Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Width | 22.2 mm |
| Fixation centre-to-centre distance | 90.5 mm |
Product details : TIMKEN GVFTD1 1/8 BALL FLANGED UNIT
Inch flanged bearing housing unit Fafnir
Timken GVFTD 1-1/8 flanged bearing housing unit with 2 mounting holes. Re-greasable, with eccentric locking device and molded shield.
Technical specifications
Attributes
| Inner diameter | 28.575 mm |
|---|---|
| Width | 22.2 mm |
| Fixation centre-to-centre distance | 90.5 mm |
| Material | malleable cast iron |
| Sealing | two metal shields |
| Series | gvftd |
| Total bearing width | 26.71 mm |
| Clamping | 11.9 mm |
| Diameter of fixation holes | 10.3 mm |
| Basic static load, radial - C0r | 7695.4 N |
| Basic dynamic load, radial - Cr | 15791.2 N |
| Weight | 0.608 kg |
| Mounting typ | two-hole flanged bearing housing unit (eccentric locking clamp) |
Show UNSPSC/ECL@SS
£ 115.20 excl. VAT
/ Each
£ 138.24 incl. VAT
- Usually arrives within 14 working days