References
SNR:UCFA208CC
Rubix:205A9763
Manufacturer :UCFA.208.CC
EAN:3413529563166




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 144 mm |
Product details : SNR UCFA208CC BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, relubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 144 mm |
| Material | grey cast iron |
| Height | 175 mm |
| Length | 100 mm |
| Series | ucfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 1.64 kg |
Show UNSPSC/ECL@SS
£ 38.46 excl. VAT
/ Each
£ 46.15 incl. VAT
- Usually arrives within 14 working days