References
Superseded Ref:-T-UCFC215
FAG:UCFC215-J7
Rubix:238A2169
Manufacturer :0823025610000
EAN:4054366901125


Technical specifications
| Inner diameter | 75 mm |
|---|---|
| Width | 220 mm |
| Fixation centre-to-centre distance | 130.1 mm |
Documents
Product details : FAG UCFC215-J7 FLANGED HOUSING UNIT UCFC
Flanged housing unit UCFC
Technical specifications
Attributes
| Logistic Weight | 7220 g |
|---|---|
| Inner diameter | 75 mm |
| Width | 220 mm |
| Fixation centre-to-centre distance | 130.1 mm |
| Material | flake graphite cast iron (housing); bearing made of standard bearing steel |
| Sealing | one rubber seal and one metal shield |
| Height | 62.5 mm |
| Length | 220 mm |
| Series | ucfc |
| Total bearing width | 77.8 mm |
| Diameter of fixation holes | 19 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 44500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Outer diameter | 77.8 mm |
| Weight | 7.22 kg |
| Mounting typ | four-bolt round flange unit with grub screws in inner ring |
Show UNSPSC/ECL@SS
£ 141.03 excl. VAT
/ Each
£ 169.24 incl. VAT
- Delivery usually within ( 7 ) days