References
SNR:USFLE.211.CO
Rubix:206A2955
EAN:3413529565399




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 45.3 mm |
| Fixation centre-to-centre distance | 184 mm |
Product details : SNR USFLE211CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 45.3 mm |
| Fixation centre-to-centre distance | 184 mm |
| Height | 222 mm |
| Length | 134 mm |
| Series | usfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 3.17 kg |
Show UNSPSC/ECL@SS
£ 55.18 excl. VAT
/ Each
£ 66.22 incl. VAT
- Usually arrives within 14 working days