Flanged Housed Unit
Inner diameter | 60 mm |
---|---|
Width | 65.1 mm |
Fixation centre-to-centre distance | 113.1 mm |
Inner diameter | 60 mm |
---|---|
Width | 65.1 mm |
Fixation centre-to-centre distance | 113.1 mm |
Material | Cast Iron |
Height | 195 mm |
Series | UCFC |
Diameter of fixation holes | 19 mm |
Number of holes | 4 |
Outer diameter | 195 mm |
Usually arrives within 14 working days