References
SNR:UCFC218T04
Rubix:205A9909
Manufacturer :UCFC.218T04
EAN:3413520885069




Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Width | 96 mm |
| Fixation centre-to-centre distance | 220 mm |
Product details : SNR UCFC218T04 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Round flange bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Width | 96 mm |
| Fixation centre-to-centre distance | 220 mm |
| Material | cast iron |
| Series | ucfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 71500 N |
| Basic dynamic load, radial - Cr | 96000 N |
| Outer diameter | 160 mm |
| Weight | 13.07 kg |
Show UNSPSC/ECL@SS
£ 238.85 excl. VAT
/ Each
£ 286.62 incl. VAT
- Usually arrives within 14 working days