References
RHP:FC35A
Rubix:158A5319
Manufacturer :FC35A R
EAN:00747023001613


Technical specifications
| Width | 20.5 mm |
|---|---|
| Fixation centre-to-centre distance | 110 mm |
| Material | cast iron |
Product details : RHP HOUSED BEARING UNIT FC35A
Self-Lube® Cast Iron Flange Bearing Units FC Series
Technical specifications
Attributes
| Logistic Weight | 1500 g |
|---|---|
| Width | 20.5 mm |
| Fixation centre-to-centre distance | 110 mm |
| Material | cast iron |
| Length | 135 mm |
| Series | fc |
| Total bearing width | 34.9 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
Show UNSPSC/ECL@SS
£ 45.94 excl. VAT
/ Each
£ 55.13 incl. VAT
- Delivery usually within ( 2 ) days