References
NTN:C-UCF210D1
Rubix:205A2083
EAN:4547359039351

Product details : NTN C-UCF210D1 BEARING UNIT
NTN - Bearing Unit - C-UCF210D1
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 56.26 excl. VAT
/ Each
£ 67.51 incl. VAT
- Delivery usually within ( 3 ) days
