References
SNR:UKF205CO
Rubix:206A1744
EAN:3413529557677



Product details : SNR UKF205CO BEARING UNIT
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x95 mm |
|---|---|
| Logistic Weight | 710 g |
| Inner diameter | 20 mm |
| Width | 35 mm |
| Length | 95 mm |
| Series | ukf200 |
| Number of holes | 4 |
| Outer diameter | 38 mm |
Show UNSPSC/ECL@SS
£ 57.66 excl. VAT
/ Each
£ 69.19 incl. VAT
- Usually arrives within 14 working days
