References
NTN:S-UCFL205D1
Rubix:205A8664
EAN:4547359176285



Product details : NTN S-UCFL205D1 BEARING UNIT
NTN - Bearing Unit - S-UCFL205D1
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 34.1 mm |
| Height | 68 mm |
| Length | 125 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 52 mm |
| Weight | 600 kg |
Show UNSPSC/ECL@SS
£ 23.51 excl. VAT
/ Each
£ 28.21 incl. VAT
- Usually arrives within 14 working days
