NTN - Bearing Unit - UCF305D1
Inner diameter | 30 mm |
---|---|
Width | 43 mm |
Logistics dimensions (L x W x H) | 140x140x45 mm |
---|---|
Logistic Weight | 1670 g |
Inner diameter | 30 mm |
Width | 43 mm |
Length | 125 mm |
Series | UCF300 |
Number of holes | 4 |
Outer diameter | 72 mm |
Usually arrives within 14 working days