References
SNR:USFD207M12
Rubix:206A2779
EAN:3413520799854




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 32 mm |
| Fixation centre-to-centre distance | 100 mm |
Documents
Product details : SNR USFD207M12 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104x104x42 mm |
|---|---|
| Logistic Weight | 965 g |
| Inner diameter | 35 mm |
| Width | 32 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | cast steel |
| Height | 35.9 mm |
| Length | 126 mm |
| Series | usfd200 |
| Total bearing width | 94 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 0.92 kg |
Show UNSPSC/ECL@SS
£ 20.04 excl. VAT
/ Each
£ 24.05 incl. VAT
- Delivery usually within ( 3 ) days