Bearing Unit
Inner diameter | 55 mm |
---|---|
Width | 161.9 mm |
Fixation centre-to-centre distance | 130 mm |
Logistic Weight | 4000 g |
---|---|
Inner diameter | 55 mm |
Width | 161.9 mm |
Fixation centre-to-centre distance | 130 mm |
Material | Cast Iron |
Height | 43.7 mm |
Length | 161.9 mm |
Series | SF |
Total bearing width | 55.6 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 29200 N |
Basic dynamic load, radial - Cr | 43500 N |
Weight | 4 kg |
Usually arrives within 14 working days