References
NTN:UCFS305D1
Rubix:206A0499
EAN:4547359216363



Product details : NTN UCFS305D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x115x45 mm |
|---|---|
| Logistic Weight | 1240 g |
| Inner diameter | 25 mm |
| Width | 38 mm |
| Series | ucfs300 |
| Number of holes | 4 |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 34.99 excl. VAT
/ Each
£ 41.99 incl. VAT
- Delivery usually within ( 3 ) days
