Insert bearing Bearing unit
Inner diameter | 40 mm |
---|---|
Width | 38.5 mm |
Fixation centre-to-centre distance | 101.5 mm |
Logistics dimensions (L x W x H) | 56,7x130x80 mm |
---|---|
Logistic Weight | 1820 g |
Inner diameter | 40 mm |
Width | 38.5 mm |
Fixation centre-to-centre distance | 101.5 mm |
Material | Bearing steel |
Total bearing width | 43.2 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 19000 N |
Basic dynamic load, radial - Cr | 30.7 N |
Outer diameter | 130 mm |
In stock: Next day delivery