Flanged Bearing Housing Unit
Width | 34.1 mm |
---|---|
Fixation centre-to-centre distance | 99 mm |
Logistic Weight | 630 g |
---|---|
Width | 34.1 mm |
Fixation centre-to-centre distance | 99 mm |
Material | Cast Iron |
Height | 130 mm |
Length | 68 mm |
Total bearing width | 34.1 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 2 |
Usually arrives within 14 working days