References
NTN:SM-UKFC207D1
Rubix:205A8384
EAN:4547359187823

Product details : NTN SM-UKFC207D1 BEARING UNIT
NTN - Bearing Unit - SM-UKFC207D1
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 29 mm |
| Series | ukfc200 |
| Number of holes | 4 |
| Outer diameter | 72 mm |
Show UNSPSC/ECL@SS
£ 37.78 excl. VAT
/ Each
£ 45.34 incl. VAT
- Usually arrives within 14 working days
