References
SNR:UCFL213-40N
Rubix:206A0277
Manufacturer :UCFL.213-40.N
EAN:3413529575183




Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 210 mm |
Product details : SNR UCFL213-40N BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 63.5 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 210 mm |
| Material | cast iron |
| Series | ucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Outer diameter | 120 mm |
| Weight | 4.79 kg |
Show UNSPSC/ECL@SS
£ 81.09 excl. VAT
/ Each
£ 97.31 incl. VAT
- Usually arrives within 14 working days