Flanged bearing housing unit SNR
Inner diameter | 25 mm |
---|---|
Width | 27 mm |
Logistics dimensions (L x W x H) | 81x81x38 mm |
---|---|
Logistic Weight | 460 g |
Inner diameter | 25 mm |
Width | 27 mm |
Series | USFD200 |
Number of holes | 2 |
Outer diameter | 29.4 mm |
Usually arrives within 14 working days