References
SNR:UCFL320
Rubix:206A0333
Manufacturer :UCFL.320
EAN:3413529542116




Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Width | 108 mm |
| Fixation centre-to-centre distance | 360 mm |
Product details : SNR UCFL320 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, re-greasable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Width | 108 mm |
| Fixation centre-to-centre distance | 360 mm |
| Material | grey cast iron |
| Height | 440 mm |
| Length | 270 mm |
| Series | ucfl300 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 140000 N |
| Basic dynamic load, radial - Cr | 171600 N |
| Outer diameter | 215 mm |
| Weight | 25.89 kg |
Show UNSPSC/ECL@SS
£ 353.52 excl. VAT
/ Each
£ 424.22 incl. VAT
- Usually arrives within 14 working days