Flanged housing unit
Inner diameter | 30 mm |
---|---|
Width | 38.1 mm |
Fixation centre-to-centre distance | 90.5 mm |
Logistics dimensions (L x W x H) | 38,1x112,7x60 mm |
---|---|
Logistic Weight | 600 g |
Inner diameter | 30 mm |
Width | 38.1 mm |
Fixation centre-to-centre distance | 90.5 mm |
Material | steel |
Length | 112.7 mm |
Series | grry..-va |
Basic static load, radial - C0r | 10700 N |
Basic dynamic load, radial - Cr | 18700 N |
Outer diameter | 112.7 mm |
Usually arrives within 14 working days