References
SNR:UCFLE202CC
Rubix:206A0352
Manufacturer :UCFLE.202.CC
EAN:3413529564439




Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 90 mm |
Product details : SNR UCFLE202CC BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, re-greasable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | gray cast iron |
| Height | 112 mm |
| Length | 61 mm |
| Series | ucfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.5 kg |
Show UNSPSC/ECL@SS
£ 39.39 excl. VAT
/ Each
£ 47.27 incl. VAT
- Usually arrives within 14 working days