References
SNR:ESFE209
Rubix:205A2418
EAN:3413529530007





Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 105 mm |
Documents
Product details : SNR ESFE209 BEARING UNIT
Gray cast-iron housing, bearing insert with eccentric clamping ring, single-lip seal
cast iron housing, radial insert ball bearing with eccentric ring, single-lip seal
Strengths
-JIS and ISO one-piece design
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert stands for our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination from dry particles and moisture are problematic and/or severe mechanical shocks are to be expected.
Features : maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanized surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert stands for our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination from dry particles and moisture are problematic and/or severe mechanical shocks are to be expected.
Features : maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanized surfaces.
Applications
With an exceptional price-performance ratio, the SNR range of self-aligning bearings offers solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the products required for every step of your production.
The SNR portfolio provides you with all the products required for every step of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x164x62 mm |
|---|---|
| Logistic Weight | 2292 g |
| Inner diameter | 45 mm |
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | cast iron |
| Series | esfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.23 kg |
Show UNSPSC/ECL@SS
£ 30.01 excl. VAT
/ Each
£ 36.01 incl. VAT
- Delivery usually within ( 3 ) days