References
RHP:SF35
Rubix:1274550
Manufacturer :SF35 R
EAN:00747023029099


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 46.41 mm |
| Fixation centre-to-centre distance | 95.3 mm |
Documents
Product details : RHP BEARING UNIT SF35
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SF35 - RHP Cast Iron Flange Bearing Unit - 35mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 1400 g |
|---|---|
| Inner diameter | 35 mm |
| Width | 46.41 mm |
| Fixation centre-to-centre distance | 95.3 mm |
| Material | cast iron |
| Height | 117.5 mm |
| Length | 117.5 mm |
| Series | sf |
| Total bearing width | 95.3 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 95.3 mm |
Show UNSPSC/ECL@SS
£ 39.77 excl. VAT
/ Each
£ 47.72 incl. VAT
- Delivery usually within ( 2 ) days