SNR - Bearing Unit - UCFLE.213.CO
Inner diameter | 65 mm |
---|---|
Width | 65.1 mm |
Fixation centre-to-centre distance | 216 mm |
Inner diameter | 65 mm |
---|---|
Width | 65.1 mm |
Fixation centre-to-centre distance | 216 mm |
Height | 258 mm |
Length | 160 mm |
Series | UCFLE200 |
Number of holes | 2 |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 57200 N |
Outer diameter | 120 mm |
Weight | 5.56 kg |
Usually arrives within 14 working days