SNR USF207N BEARING UNIT

SNR - Bearing Unit - USF.207.N

See technical information
References
SNR:USF207N
Rubix:206A2621
Manufacturer :USF.207.N
EAN:3413529520664
brand logo
Technical specifications
Inner diameter35 mm
Width32 mm
Fixation centre-to-centre distance92 mm
See all Specifications

Product details : SNR USF207N BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Square flange bearing unit with 4 mounting holes, relubricatable, insert with one-sided extended inner ring with set screws, groove to accept the protective cap.

Technical specifications


Attributes
Inner diameter35 mm
Width32 mm
Fixation centre-to-centre distance92 mm
Materialgray cast iron
Length117 mm
Seriesusf200
Number of holes4
Basic static load, radial - C0r15200 N
Basic dynamic load, radial - Cr25700 N
Outer diameter72 mm
Weight1.43 kg
Show UNSPSC/ECL@SS
£ 39.16 excl. VAT
/ Each
£ 46.99 incl. VAT
  • Usually arrives within 14 working days