References
NTN:UELP309-111D1W3
Rubix:206A1505
EAN:4547359666113
Product details : NTN UELP309-111D1W3 BEARING UNIT
NTN - Bearing Unit - UELP309-111D1W3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 255x140x80 mm |
|---|---|
| Logistic Weight | 4410 g |
| Sealing | 2 joints |
| Series | uelp300 |
| Weight | 0 kg |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 96.05 excl. VAT
/ Each
£ 115.26 incl. VAT
- Usually arrives within 14 working days


