References
Superseded Ref:PASE60-XL-N-I
INA:PASE60-XL-N
Rubix:238A4241
Manufacturer :0945710230000
EAN:4054372845154


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 190 mm |
| Shaft Height | 69.9 mm |
Product details : INA PASE60-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing units PASE, cast iron housing, radial insert ball bearing with eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 190 mm |
| Shaft Height | 69.9 mm |
| Material | cast iron |
| Total bearing width | 60 mm |
| Outer diameter | 84 mm |
| Height | 140 mm |
| Length | 240 mm |
| Series | pase..-xl-n |
| Width | 42 mm |
Show UNSPSC/ECL@SS
£ 93.99 excl. VAT
/ Each
£ 112.79 incl. VAT
- Delivery usually within ( 7 ) days