References
RHP:LPB1.1/4
Rubix:158A6686
Manufacturer :LPB1.1/4 R
EAN:00747023006304


Technical specifications
| Fixation centre-to-centre distance | 95 mm |
|---|---|
| Material | zinc-plated steel |
| Total bearing width | 38.1 mm |
Documents
Product details : RHP HOUSED BEARING UNIT LPB1.1/4
Standard series, pressed galvanized sheet metal housing.
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Material | zinc-plated steel |
| Total bearing width | 38.1 mm |
| Diameter of fixation holes | 10 mm |
| Height | 65.7 mm |
| Length | 117.5 mm |
| Series | lpb |
| Weight | 0.5 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 2670 N |
| Width | 37.5 mm |
Show UNSPSC/ECL@SS
£ 34.42 excl. VAT
/ Each
£ 41.30 incl. VAT
- Usually arrives within 14 working days