SNR - Bearing Unit - UCP212L3
Inner diameter | 60 mm |
---|---|
Fixation centre-to-centre distance | 184 mm |
Shaft Height | 69.8 mm |
Logistics dimensions (L x W x H) | 250x145x80 mm |
---|---|
Logistic Weight | 5050 g |
Inner diameter | 60 mm |
Fixation centre-to-centre distance | 184 mm |
Shaft Height | 69.8 mm |
Material | grey cast |
Height | 138 mm |
Length | 241 mm |
Total bearing width | 70 mm |
Series | ucp200 |
Weight | 5.03 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 32800 N |
Basic dynamic load, radial - Cr | 52500 N |
Outer diameter | 110 mm |
Width | 65.1 mm |
Usually arrives within 14 working days