References
SNR:USPG204CC
Rubix:206A3204
EAN:3413529555963



Product details : SNR USPG204CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 71.88 excl. VAT
/ Each
£ 86.26 incl. VAT
- Usually arrives within 14 working days
