Pillow Block Housed Unit
Inner diameter | 70 mm |
---|---|
Fixation centre-to-centre distance | 210 mm |
Inner diameter | 70 mm |
---|---|
Fixation centre-to-centre distance | 210 mm |
Material | Cast Iron |
Height | 157 mm |
Length | 266 mm |
Total bearing width | 74.6 mm |
Series | UCP |
Weight | 6.8 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 44100 N |
Basic dynamic load, radial - Cr | 62200 N |
Width | 72 mm |
Usually arrives within 14 working days