References
SNR:UCPE212-36N
Rubix:206A1013
EAN:3413529573455




Product details : SNR UCPE212-36N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 65.1 mm |
Show UNSPSC/ECL@SS
£ 64.15 excl. VAT
/ Each
£ 76.98 incl. VAT
- Usually arrives within 14 working days
