References
SNR:UCPAE205
Rubix:206A0867
Manufacturer :UCPAE.205
EAN:3413529507023




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 36.5 mm |
Product details : SNR UCPAE205 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 36.5 mm |
| Material | grey cast iron |
| Total bearing width | 34.1 mm |
| Outer diameter | 52 mm |
| Diameter of fixation holes | 10 mm |
| Mounting typ | mounting from below |
| Height | 36.5 mm |
| Length | 70 mm |
| Sealing | seal with slinger (double-sided lip seal / outer slinger) |
| Lubrication | grease (relubrication via r1/8' grease fitting) |
| Series | ucpae200 |
| Weight | 0.61 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 16.60 excl. VAT
/ Each
£ 19.92 incl. VAT
- Delivery usually within ( 3 ) days