References
SNR:UCPAE206T20
Rubix:206A0881
EAN:3413521159800




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 76.2 mm |
| Shaft Height | 42.9 mm |
Product details : SNR UCPAE206T20 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,labyrinth seal, for high-temp. applications
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 76.2 mm |
| Shaft Height | 42.9 mm |
| Material | grey cast iron housing; bearing insert made of bearing steel |
| Total bearing width | 38.1 mm |
| Outer diameter | 62 mm |
| Diameter of fixation holes | 10 mm |
| Mounting typ | tapped base (mounting from below) |
| Height | 82 mm |
| Length | 98 mm |
| Sealing | uszczelnienie z pierścieniem odśrodkowym |
| Lubrication | relubricatable, grease fitting r1/8' |
| Series | ucpae200 |
| Weight | 0.92 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 38.1 mm |
| 98 mm |
Show UNSPSC/ECL@SS
£ 30.17 excl. VAT
/ Each
£ 36.20 incl. VAT
- Usually arrives within 14 working days